DESCRIPTION

  • Alarm float works as a redundant "on" float, will sound alarm and activate pump in the event of a main switch failure
  • Fully assembled and ready to drop-in-place
  • Includes floats, piping, and replacement cover

Liberty Pumps 2 hp Grinder Pump with 1 Pump Housing

LLSG202RE

Volts:

208/230V

SPECIFICATIONS

AMP
15
Built-In Grinder
Yes
Cord Length
12 ft
Discharge
1-1/4 in
End Connection 1
NPT
End Connections
NPT
Height
44-3/5 in
Horsepower
2 hp
Material
Cast Iron, Stainless Steel
Maximum Temperature
140
Power Source
Electric
Pump Body Material
Cast Iron
Volts
208/230V
Width
9-1/2 in

Starting at
$2891.24
EACH
  • QUANTITY