2 in. Compression x Slip PVC Check Valve

You last purchased this on
 
Liberty Pumps

2 in. Compression x Slip PVC Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

2 in. Compression x Slip PVC Check Valve

  • Fast #
  • Part #LCV200C
  • Item #2271599
  • Manufacturer Part #CV200C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 150 psi rated
  • Vertical or horizontal installation
  • Heavy-duty PVC
  • Heavy-duty compression fit
  • 2 in
  • 140°F maximum fluid temperature
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, Residential
Automatic Shut-Off:
No
Built-In Grinder:
No
Clean Bagged:
No
Coating:
PVC
Color Finish Category:
Whites
Color Finish Name:
White
Corded Cordless:
Cordless
Cover Included:
No
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Energy Star Compliant:
No
Fits Pipe Size:
2 in
Height:
10 in
IAPMO Listed -:
No
ISO:
ISO 9001
Installation Type:
Horizontal, Vertical
Length:
4 in
MA Approved -:
Yes
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
No
Origin:
Domestic
Pressure - High:
125
Pressure - Maximum:
125 psi
Product Type:
Accessories
Temperature Rating:
140
UL Listed:
No
Valve Body Material:
PVC
Valve Size:
2 in
Valve Type:
Check Valve
Weight:
2 lb
Width:
4 in