DESCRIPTION

  • Discharge: 1-1/4"
  • Horsepower: 2 hp
  • Major width: 9-1/2"
  • Material: Cast iron
  • Rating: 50 gpm @ 10'
  • Volts: 208V-230V

Liberty Pumps Omnivore® 208/230V Grinder Pump

LLSG202M

Horsepower:

2 hp

SPECIFICATIONS

Built-In Grinder
Yes
Collection
Omnivore®
Cord Length
25 ft
Discharge
1-1/4 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
50 gpm
Horsepower
2 hp
Impeller
Stainless Steel
Material
Cast Iron
Maximum Feet of Head
108
Maximum Temperature
130
Power Source
Electric
Pump Body Material
Cast Iron
Pump Phase
1
UL Listed
No
Volts
208/230V
Width
9-1/2 in

Starting at
$1645.38
EACH
  • QUANTITY