1/3 HP 115V Aluminum Submersible Sump Pump
1/3 HP 115V Aluminum Submersible Sump Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polypropylene and powder coasted aluminum construction
- Stainless steel rotor shaft
- Vortex style impeller permits clog-free passage of solids
- Manual Model
- Permanently sealed and lubricated bearings
- Quick-connect power cord
- Oil-filled, hermetically sealed motors with thermal overload protection
- Stainless steel fasteners
Specifications
- ADA Compliant:
- No
- AMP:
- 5.2
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Powder Coated
- Connection Type:
- FPT
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Diameter - Base:
- 9-3/5 in
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Energy Star Compliant:
- No
- Height:
- 13-1/2 in
- Horsepower:
- 1/3 hp
- ISO:
- ISO 9001
- Impeller:
- Vortex
- Length:
- 10-3/4 in
- MA Approved -:
- Yes
- Maximum Feet of Head:
- 21
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Submersible
- Pump Body Material:
- Aluminum
- Pump Phase:
- 1
- RPM:
- 3450
- Temperature Rating:
- 104
- Turn On/Turn Off Levels:
- Turn-on 10 in/Turn-off 4 in
- UL Listed:
- UL 778
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Weight:
- 11 lb
- Width:
- 9 in