140 gal 2 hp Preassembled Simplex Grinder Package

You last purchased this on
 
Liberty Pumps

2400 Series 140 gal 2 hp Preassembled Simplex Grinder Package

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

2400 Series 140 gal 2 hp Preassembled Simplex Grinder Package

  • Fast #
  • Part #L2472LSG20224
  • Item #4478481
  • Manufacturer Part #2472LSG202-24
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pre-mounted floats for pump control and alarm
  • 4" Fiberglass hub with 4" rubber pipe seal
  • Factory assembled 2hp grinder pump 24" diameter system
  • Stainless steel chain for pump lift-out
  • Galvanized guide rail pipe
  • All stainless steel supports and brackets pre-mounted
  • Integral check valve
  • Factory pre-assembled guide rail system
  • 25' power cord
  • 24" discharge depth
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Adjustable:
No
Application:
Commercial, Residential
Automatic Shut-Off:
Yes
Brand Model Compatibility:
2400-Series Simplex Grinder Package
Built-In Grinder:
Yes
CSA Certified:
Yes
Capacity:
141 gal
Clean Bagged:
No
Coating:
Fiberglass
Collection:
2400 Series
Color Finish Category:
Blues
Color Finish Name:
Blue, Black
Cord Length:
25 ft
Corded Cordless:
Corded
Cover Included:
Yes
Decibel Rating (dB):
83 dB
Depth:
72 in
Diameter:
24 in
Diameter - Base:
28 in
Discharge:
1-1/4 in
Discharge Configuration:
Horizontal
End Connection 1:
FNPT
End Connections:
FNPT
Energy Star Compliant:
No
Fits Pipe Size:
1-1/4 in
Flow Rate:
50 gpm
Height:
78 in
Horsepower:
2 hp
ISO:
ISO 9001
Impeller:
Vortex
Installation Type:
Freestanding
Length:
72 in
MA Approved -:
Yes
Material:
Fiberglass
Maximum Feet of Head:
108
Maximum Temperature:
104
NSF Certified:
No
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Product Type:
Pump
Propeller Direction:
Clockwise
Pump Application -:
Commercial
Pump Body Material:
Cast Iron
Pump Motor Type:
Thermally Protected
Pump Mounting:
Rail Mount
Pump Phase:
1
Pump Stage:
1
RPM:
3450
Temperature Rating:
104
Turn On/Turn Off Levels:
Turn-on 31 in/Turn-off 13 in
UL Listed:
No
VA Cat 60 Hz:
230
Volts:
208/230V
Weight:
237 lb
Width:
40 in