This product requires certification to purchase.

2 HP 1 Phase 208/230V Grinder Pump Package

Liberty Pumps

2400 Series 2 HP 1 Phase 208/230V Grinder Pump Package

  • Fast #
  • Part #L2484LSG20236
  • Item #4478475
  • Manufacturer Part #2484LSG202-36
3.6 out of 5 Customer Rating
Brand image
Liberty Pumps

2400 Series 2 HP 1 Phase 208/230V Grinder Pump Package

  • Fast #
  • Part #L2484LSG20236
  • Item #4478475
  • Manufacturer Part #2484LSG202-36
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For residential and commercial applications, the D3696LSG is a complete factory assembled duplex grinder package featuring LSG200-Series 2 hp Omnivore® grinder pumps
  • Fiberglass basin with anti-flotation collar
  • All stainless steel supports and brackets pre-mounted
  • Requires Certification
Dimensions & Measurements
Capacity
165 gal
Cord Length
25 ft
Diameter
24 in
Discharge
36 in
End Connection 1
Flanged
End Connections
Flanged
Flow Rate
50 gpm
Height
84 in
Length
48 in
Maximum Feet of Head
110
Width
40 in
Included Components
Built-In Grinder
Yes
Cover Included
Yes
Characteristics & Features
Coating
Powder Coated
Collection
2400 Series
Color Finish Category
Blues
Color Finish Name
Blue, Black
Impeller
Stainless Steel
Material
Cast Iron
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
PVC
Pump Stage
1
Turn On/Turn Off Levels
Turn-on 33 in/Turn-off 13 in
VA Cat 60 Hz
230
Electrical & Operational Information
AMP
15
Horsepower
2 hp
Maximum Temperature
105
Phase
Single Phase
Power Source
Electric
RPM
3450
Volts
208/230V
Warranty & Product Information
UL Listed
Yes
UPC
671812122053