1/6 HP 115V Thermoplastic Submersible Utility Pump
This product has been replaced by
Manufacturer Part #260-2
260 Series 1/6 HP 115V Thermoplastic Submersible Utility Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self-cleaning trash-type impeller
- 1/6 hp air cooled PSC motor
- Thermoplastic body resists impact, stress, and corrosion
- 8' power cord
- Completely submersible
- Removable bottom screen for easy cleaning
- Thermal overload protection
- Shaft seal and lip seal
Specifications
- ADA Compliant:
- No
- AMP:
- 2
- Adjustable:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- No
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 No. 108
- Clean Bagged:
- No
- Coating:
- Thermoplastic
- Collection:
- 260 Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Tan, Black
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Cover Included:
- No
- Diameter:
- 7 in
- Diameter - Base:
- 7 in
- Discharge:
- 3/4 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Energy Star Compliant:
- No
- Fits Pipe Size:
- 1-1/2 in
- Flow Rate:
- 15 gpm
- Height:
- 9-1/2 in
- Horsepower:
- 1/6 hp
- ISO:
- ISO 9001
- Impeller:
- Engineered Thermoplastic
- Installation Type:
- Freestanding
- Length:
- 6-1/4 in
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Maximum Feet of Head:
- 20
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Submersible Pump
- Pump Application -:
- Utility
- Pump Body Material:
- Thermoplastic
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- Temperature Rating:
- 104
- UL Listed:
- UL 778
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Weight:
- 7.5 lb
- Width:
- 6-1/4 in