DESCRIPTION

  • Hardened stainless steel cutter and plate
  • Heavy cast iron construction
  • Oil-filled, thermally protected motor
  • Patented V-Slice® cutter technology

Liberty Pumps ProVore® 28 gpm Residential Grinder Pump

LPRG101A2

Volts:

115V

SPECIFICATIONS

AMP
12
Built-In Grinder
Yes
CSA Certified
Yes
Collection
ProVore®
Cord Length
25 ft
Discharge
2 in
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
2 in
Flow Rate
28 gpm
Height
17-3/5 in
Horsepower
1 hp
Impeller
Cast Iron
Material
Cast Iron
Maximum Temperature
221
Power Source
Electric
Pump Mounting
Free Standing
Pump Phase
1
Pump Stage
1
RPM
3450
Size
2 in
UL Listed
Yes
Volts
115V
Width
11-1/10 in

Starting at
$1177.85
EACH
  • QUANTITY

DOCUMENTS