Liberty Pumps
280 Series 1/2 hp 208/230V Cast Iron Sump Pump
Part #L281HV5 | Item #4241007 | Manufacturer Part #281HV-5
Horsepower:
1/2 hpProduct Details
- Liberty's unique, one-piece "UniBody" casting
- Quick-connect power cord
- Permanently lubricated upper and lower bearings
- Oil-filled, hermetically sealed motors with thermal overload protection
- Stainless steel, removable bottom screen
- Stainless steel rotor shaft
- Stainless steel fasteners
- Wide-angle float
- 208-230V
- 50' power cord
Specifications
ADA Compliant: No
AMP: 4
Application: [Commercial, Residential]
Automatic Shut-Off: Yes
Brand Model Compatibility: 280-Series Effluent/Sump Pumps
Built-In Grinder: No
Clean Bagged: No
Coating: [Epoxy, Powder Coated]
Collection: 280 Series
Color Finish: [Bronze, Black]
Color Finish Category: Bronze Tones
Cord Length: 50 ft
Corded Cordless: Corded
Cover Included: No
Discharge: 1-1/2 in
Discharge Configuration: Vertical
End Connection 1: FNPT
End Connections: FNPT
Flow Rate: 62.5 gpm
Height: 15-1/2 in
Horsepower: 1/2 hp
ISO Specifications: ISO 9001
Impeller: Engineered Thermoplastic
Length: 10-3/4 in
MA Approved: Yes
Material: Cast Iron
Maximum Feet of Head: 37
Maximum Temperature: 104
Origin: Domestic
Phase: Single Phase
Power Source: Electric
Product Type: Pump
Pump Application: Effluent
Pump Body Material: Cast Iron
Pump Phase: 1
Temperature Rating: 140
UL Listed: UL 778
Volts: 208/230V
Width: 9 in
-
Starting at $258.00
-
Starting at $255.75
-
Starting at $334.50
-
Starting at $288.75
-
Starting at $244.50