This product requires certification to purchase.

3/4 HP 115V Cast Iron Submersible Sump/Effluent Pump

Liberty Pumps

290 Series 3/4 HP 115V Cast Iron Submersible Sump/Effluent Pump

  • Fast #
  • Part #L2975
  • Item #9515146
  • Manufacturer Part #297-5
4.8 out of 5 Customer Rating
Brand image
Liberty Pumps

290 Series 3/4 HP 115V Cast Iron Submersible Sump/Effluent Pump

  • Fast #
  • Part #L2975
  • Item #9515146
  • Manufacturer Part #297-5
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Liberty's unique, one-piece "UniBody" casting
  • Quick-connect power cord
  • Permanently lubricated upper and lower bearings
  • Oil-filled, hermetically dialed motors with thermal overload protection
  • Stainless steel, removable bottom screen
  • Stainless steel rotor shaft
  • Stainless steel fasteners
  • VMF - Vertical magnetic float for smaller pits
  • 115 V
  • 50' power cord
  • Requires Certification
Dimensions & Measurements
Cord Length
50 ft
Discharge
1-1/2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
77 gpm
Height
13 in
Length
10 in
Maximum Feet of Head
48
Weight
31 lb
Width
10 in
Characteristics & Features
Coating
Epoxy, Powder Coated
Collection
290 Series
Corded Cordless
Corded
Discharge Configuration
Vertical
Impeller
Vortex
Material
Cast Iron
Pump Body Material
Cast Iron
Pump Motor Type
Thermally Protected
Pump Mounting
Free Standing
Pump Stage
1
Turn On/Turn Off Levels
Turn-on 9-1_2 in_Turn-off 4 in
Electrical & Operational Information
AMP
10.4
Automatic Shut-Off
Yes
Horsepower
3/4 hp
Maximum Temperature
104
Power Source
Electric
Volts
115V
Warranty & Product Information
CSA Certified
CSA 22.2 No. 108
NSF Certified
No
Product Type
Submersible
Pump Application
Sump
Type
L2975
UL Listed
UL 778
UPC
671812153743