This product requires certification to purchase.

3/4 hp 115V Submersible Effluent/Sump Pump with 35 ft. Cord

Liberty Pumps

290 Series 3/4 hp 115V Submersible Effluent/Sump Pump with 35 ft. Cord

  • Fast #
  • Part #L2933
  • Item #4291685
  • Manufacturer Part #293-3
5 out of 5 Customer Rating
Brand image
Liberty Pumps

290 Series 3/4 hp 115V Submersible Effluent/Sump Pump with 35 ft. Cord

  • Fast #
  • Part #L2933
  • Item #4291685
  • Manufacturer Part #293-3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Liberty's unique, one-piece "UniBody" casting
  • Quick-connect power cord
  • Permanently lubricated upper and lower bearings
  • Oil-filled, hermetically dialed motors with thermal overload protection
  • Stainless steel, removable bottom screen
  • Stainless steel rotor shaft
  • Stainless steel fasteners
  • Wide angle float with series (piggy-back) plug
  • 115 V
  • 35' power cord
  • Requires Certification
Dimensions & Measurements
Cord Length
35 ft
Diameter
9-1/2 in
Discharge
1-1/2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
77 gpm
Height
15-1/2 in
Length
10-3/4 in
Maximum Feet of Head
48
Weight
31 lb
Width
9 in
Included Components
Built-In Grinder
No
Cover Included
No
Characteristics & Features
Brand Model Compatibility
290-Series Effluent/Sump Pumps
Coating
Epoxy, Powder Coated
Collection
290 Series
Color Finish Category
Bronze Tones
Color Finish Name
Bronze, Black
Discharge Configuration
Horizontal
Impeller
Vortex
Material
Cast Iron
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Pump Motor Type
Thermally Protected
Pump Mounting
Free Standing
Pump Stage
1
Turn On/Turn Off Levels
Turn-on 13 in/Turn-off 7 in
VA Cat 60 Hz
115
Electrical & Operational Information
AMP
10.4
Automatic Shut-Off
Yes
Horsepower
3/4 hp
Maximum Temperature
104
Phase
Single Phase
Power Source
Electric
RPM
3450
Volts
115V
Warranty & Product Information
CSA Certified
CSA 22.2 No. 108
Pump Application
Effluent
Type
L2933
UL Listed
UL 778
UPC
671812121001