This product requires certification to purchase.

3/4 HP 208-230V Cast Iron Effluent Pump

Liberty Pumps

290 Series 3/4 HP 208-230V Cast Iron Effluent Pump

  • Fast #
  • Part #L291HV
  • Item #4291664
  • Manufacturer Part #291HV
5 out of 5 Customer Rating
Brand image
Liberty Pumps

290 Series 3/4 HP 208-230V Cast Iron Effluent Pump

  • Fast #
  • Part #L291HV
  • Item #4291664
  • Manufacturer Part #291HV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Liberty's unique, one-piece "UniBody" casting
  • Quick-connect power cord
  • Permanently lubricated upper and lower bearings
  • Oil-filled, hermetically dialed motors with thermal overload protection
  • Stainless steel, removable bottom screen
  • Stainless steel rotor shaft
  • Stainless steel fasteners
  • Wide angle float
  • 230 V
  • 10' power cord
  • Requires Certification
Dimensions & Measurements
Cord Length
10 ft
Discharge
1-1/2 in
Flow Rate
77 gpm
Height
15-1/2 in
Maximum Feet of Head
48
Weight
31 lb
Width
9 in
Included Components
Built-In Grinder
No
Characteristics & Features
Coating
Epoxy, Powder Coated
Collection
290 Series
Connection Type
FPT
Discharge Configuration
Horizontal
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Pump Motor Type
Thermally Protected
Turn On/Turn Off Levels
Turn-on 13 in/Turn-off 7 in
VA Cat 60 Hz
230
Electrical & Operational Information
AMP
5.3
Automatic Shut-Off
Yes
Horsepower
3/4 hp
Volts
208/230V
Warranty & Product Information
CSA Certified
CSA 22.2 No. 108
Product Type
Effluent Pump
Type
L291HV
UL Listed
UL 778
UPC
671812120943