This product requires certification to purchase.

3/4HP 230V Non-Automatic Submersible Sump Pump

Liberty Pumps

290 Series 3/4HP 230V Non-Automatic Submersible Sump Pump

  • Fast #
  • Part #L290HV
  • Item #4291676
  • Manufacturer Part #290HV
5 out of 5 Customer Rating
Brand image
Liberty Pumps

290 Series 3/4HP 230V Non-Automatic Submersible Sump Pump

  • Fast #
  • Part #L290HV
  • Item #4291676
  • Manufacturer Part #290HV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Liberty's unique, one-piece "UniBody" casting
  • Quick-connect power cord
  • Permanently lubricated upper and lower bearings
  • Oil-filled, hermetically dialed motors with thermal overload protection
  • Stainless steel, removable bottom screen
  • Stainless steel rotor shaft
  • Stainless steel fasteners
  • Manual, no switch
  • 230 V
  • 10' power cord
  • Requires Certification
Dimensions & Measurements
Cord Length
10 ft
Discharge
1-1/2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
77 gpm
Height
15-1/2 in
Length
10-3/4 in
Maximum Feet of Head
48
Weight
31 lb
Width
9 in
Characteristics & Features
Coating
Epoxy, Powder Coated
Collection
290 Series
Corded Cordless
Corded
Discharge Configuration
Vertical
Impeller
Semi-Open
Material
Cast Iron
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Pump Motor Type
Thermally Protected
Pump Mounting
Free Standing
Pump Stage
1
Turn On/Turn Off Levels
Turn-on 13 in/Turn-off 7 in
Electrical & Operational Information
AMP
5.3
Automatic Shut-Off
No
Horsepower
3/4 hp
Maximum Temperature
104
Phase
Single Phase
Power Source
Electric
RPM
3450
Volts
230V
Warranty & Product Information
CSA Certified
CSA 22.2 No. 108
NSF Certified
No
Product Type
Submersible
Pump Application
Effluent
Type
BA6042SL00W6R
UL Listed
UL 778
UPC
671812120868