1-1/2 in. 3/4 hp 115V 10.4A Cast Iron Effluent Pump

You last purchased this on
 
Liberty Pumps

290 Series 1-1/2 in. 3/4 hp 115V 10.4A Cast Iron Effluent Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

290 Series 1-1/2 in. 3/4 hp 115V 10.4A Cast Iron Effluent Pump

  • Fast #
  • Part #L2902
  • Item #4291677
  • Manufacturer Part #290-2
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Quick-connect power cord
  • Permanently lubricated upper and lower bearings
  • Liberty's unique, one-piece "UniBody" casting
  • Manual, no switch
  • Stainless steel rotor shaft
  • Stainless steel fasteners
  • Stainless steel, removable bottom screen
  • Oil-filled, hermetically dialed motors with thermal overload protection
  • 25' power cord
  • 115 V
  • Requires Certification

Specifications

AMP:
10.4
Automatic Shut-Off:
No
Built-In Grinder:
No
CSA Certified:
CSA 22.2 No. 108
Coating:
Epoxy
Collection:
290 Series
Connection Type:
FPT
Cord Length:
25 ft
Discharge:
1-1/2 in
Discharge Configuration:
Horizontal
Flow Rate:
77 gpm
Height:
13 in
Horsepower:
3/4 hp
ISO:
ISO 9001
MA Approved -:
Yes
Maximum Feet of Head:
48
Product Type:
Effluent Pump
Pump Body Material:
Cast Iron
Pump Motor Type:
Thermally Protected
Pump Phase:
1
RPM:
3450
Turn On/Turn Off Levels:
Turn-on 13 in/Turn-off 7 in
UL Listed:
UL 778
VA Cat 60 Hz:
115
Volts:
115V
Weight:
31 lb
Width:
9 in