This product requires certification to purchase.

3/4 HP 115V Cast Iron Submersible Elevator Sump Pump with OilTector® Control & Alarm and 25 ft. Cord

Liberty Pumps

3/4 HP 115V Cast Iron Submersible Elevator Sump Pump with OilTector® Control & Alarm and 25 ft. Cord

  • Fast #
  • Part #LELV290W
  • Item #11599386
  • Manufacturer Part #ELV290W
3.7 out of 5 Customer Rating
Brand image
Liberty Pumps

3/4 HP 115V Cast Iron Submersible Elevator Sump Pump with OilTector® Control & Alarm and 25 ft. Cord

  • Fast #
  • Part #LELV290W
  • Item #11599386
  • Manufacturer Part #ELV290W
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Complete packaged system
  • Remote Alarm
  • Easy clamp-mount installation with plug-in ready wiring
  • 115V
  • Requires Certification
Dimensions & Measurements
Cord Length
25 ft
Discharge
1-1/2 in
End Connection 1
FPT
End Connections
FPT
Height
16-1/4 in
Length
18 in
Maximum Feet of Head
48
Weight
42 lb
Width
11-1/4 in
Characteristics & Features
Coating
Epoxy
Corded Cordless
Corded
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Pump Motor Type
Thermally Protected
Pump Mounting
Free Standing
Pump Stage
1
Electrical & Operational Information
AMP
10.4
Automatic Shut-Off
Yes
Horsepower
3/4 hp
Power Source
Electric
RPM
3450
Volts
115V
Warranty & Product Information
Type
LELV290W
UPC
671812171945