This product requires certification to purchase.

3/4 HP 208/230V Cast Iron Sewage Pump

Liberty Pumps

3/4 HP 208/230V Cast Iron Sewage Pump

  • Fast #
  • Part #LP382LE72A2EYE
  • Item #10176135
  • Manufacturer Part #P382LE72/A2-EYE
3.9 out of 5 Customer Rating
Brand image
Liberty Pumps

3/4 HP 208/230V Cast Iron Sewage Pump

  • Fast #
  • Part #LP382LE72A2EYE
  • Item #10176135
  • Manufacturer Part #P382LE72/A2-EYE
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The most advanced residential sewage package available
  • Separate access cover
  • 24" shallow basin for easier burial
  • Large 41 gallon capacity
  • Anti-flotation collar
  • Molded torque-stops
  • Integrally molded handles
  • Unique integrated cord seal technology
  • Requires Certification
Dimensions & Measurements
Cord Length
10 ft
Discharge
2 in
Flow Rate
9600 gph
Maximum Feet of Head
28
Included Components
Built-In Grinder
No
Characteristics & Features
Coating
Polyethylene
Impeller
Plastic
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Turn On/Turn Off Levels
Turn-on 11-1/2 in/Turn-off 4-1/2 in
Electrical & Operational Information
AMP
8
Horsepower
3/4 hp
Volts
208/230V
Warranty & Product Information
Type
LP382LE72A2EYE
UPC
671812164909