This product requires certification to purchase.

3" ANSI Cast Iron Guide Rail for LSS/LSV Series Pumps Sized for 2" Pipes

Liberty Pumps

3" ANSI Cast Iron Guide Rail for LSS/LSV Series Pumps Sized for 2" Pipes

  • Fast #
  • Part #LGR3ANSI
  • Item #11599390
  • Manufacturer Part #GR3-ANSI
4.2 out of 5 Customer Rating
Brand image
Liberty Pumps

3" ANSI Cast Iron Guide Rail for LSS/LSV Series Pumps Sized for 2" Pipes

  • Fast #
  • Part #LGR3ANSI
  • Item #11599390
  • Manufacturer Part #GR3-ANSI
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 3" discharge FNPT
  • Heavy cast iron construction
  • Rugged one rail design with auto-guide feature
  • 1-1/4" guide pipe FNPT
  • Heavy duty nitrile sealing grommet
  • Upper cast iron rail support with bracket provided
  • Powder coded for corrosion resistance
  • Requires Certification
Dimensions & Measurements
Height
14-3/5 in
Length
17-3/5 in
Width
6-21/25 in
Characteristics & Features
Material
Cast Iron
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Warranty & Product Information
Product Type
Accessories
Type
LGR3ANSI
UPC
671812127119