3 in. PVC Compression Check Valve

You last purchased this on
 
Liberty Pumps

3 in. PVC Compression Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

3 in. PVC Compression Check Valve

  • Fast #
  • Part #LCV300C
  • Item #2369097
  • Manufacturer Part #CV300C
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 125 psi rated
  • Vertical or horizontal installation
  • Heavy-duty PVC
  • 140°F maximum fluid temperature
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, Residential
Automatic Shut-Off:
No
Built-In Grinder:
No
Clean Bagged:
No
Coating:
PVC
Color Finish Category:
Whites
Color Finish Name:
White
Corded Cordless:
Cordless
Cover Included:
No
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Energy Star Compliant:
No
Fits Pipe Size:
3 in
Height:
13-3/4 in
ISO:
ISO 9001
Length:
5.5 in
MA Approved -:
Yes
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
125 psi
Pressure Class:
125#
Product Type:
Accessories
Temperature Rating:
140
Valve Body Material:
PVC
Valve Size:
3 in
Valve Type:
Check Valve
Weight:
5 lb
Width:
5-1/2 in