This product requires certification to purchase.

3 in. Cast Iron Guide Rail for 3-7.5 HP Grinders

Liberty Pumps

3 in. Cast Iron Guide Rail for 3-7.5 HP Grinders

  • Fast #
  • Part #LGR30C
  • Item #12143597
  • Manufacturer Part #GR30-C
5 out of 5 Customer Rating
Brand image
Liberty Pumps

3 in. Cast Iron Guide Rail for 3-7.5 HP Grinders

  • Fast #
  • Part #LGR30C
  • Item #12143597
  • Manufacturer Part #GR30-C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Factory assembled 2hp grinder pump 36" diameter system
  • Heavy cast iron construction
  • Rugged one rail design with auto-guide feature
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connections
FPT
Height
14-3/5 in
Length
17-3/5 in
Weight
46 lb
Width
6-21/25 in
Included Components
Built-In Grinder
No
Characteristics & Features
Coating
Epoxy
Color Finish Category
Reds
Color Finish Name
Red
Material
Cast Iron
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Warranty & Product Information
Type
LGR30C
UPC
671812174199