This product requires certification to purchase.

3-Way Splitter for NightEye® ALM-P1-EY, ALM-2-EYE, ALM-2-1-EYE and ALM-PK-EYE Alarms

Liberty Pumps

3-Way Splitter for NightEye® ALM-P1-EY, ALM-2-EYE, ALM-2-1-EYE and ALM-PK-EYE Alarms

  • Fast #
  • Part #LK001633
  • Item #7585570
  • Manufacturer Part #K001633
4.4 out of 5 Customer Rating
Brand image
Liberty Pumps

3-Way Splitter for NightEye® ALM-P1-EY, ALM-2-EYE, ALM-2-1-EYE and ALM-PK-EYE Alarms

  • Fast #
  • Part #LK001633
  • Item #7585570
  • Manufacturer Part #K001633
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Kit, 3-Way splitter for ALM-2-Series alarms
  • Requires Certification

Documents

Dimensions & Measurements
Height
1 in
Length
4 in
Weight
1 lb
Width
7 in
Characteristics & Features
Brand Model Compatibility
NightEye® ALM-P1-EY, ALM-2-EYE, ALM-2-1-EYE and ALM-PK-EYE Alarms
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Product Type
Splitter
UL Listed
No
UPC
671812142617