This product requires certification to purchase.

2 HP 30X48 Basin Simplex Commercial Grinder Pump Package with Standard Alarm

Liberty Pumps

3000 Series 2 HP 30X48 Basin Simplex Commercial Grinder Pump Package with Standard Alarm

  • Fast #
  • Part #L3048LSG202
  • Item #9349149
  • Manufacturer Part #3048LSG202
3.6 out of 5 Customer Rating
Brand image
Liberty Pumps

3000 Series 2 HP 30X48 Basin Simplex Commercial Grinder Pump Package with Standard Alarm

  • Fast #
  • Part #L3048LSG202
  • Item #9349149
  • Manufacturer Part #3048LSG202
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Factory assembled 2hp grinder pump 30" diameter system
  • Pre-mounted floats for pump control and alarm
  • 4" Fiberglass hub with 4" rubber pipe seal
  • Factory pre-assembled guide rail system
  • Integral check valve
  • Galvanized guide rail pipe
  • All stainless steel supports and brackets pre-mounted
  • Stainless steel chain for pump lift-out
  • 12" discharge depth
  • 25' power cord
  • Requires Certification
Dimensions & Measurements
Capacity
147 gal
Cord Length
25 ft
Diameter
30 in
Discharge
1-1/5 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
50 gpm
Height
54 in
Length
48 in
Maximum Feet of Head
185
Weight
254 lb
Width
36 in
Included Components
Cover Included
Yes
Characteristics & Features
Coating
Fiberglass
Collection
3000 Series
Color Finish Category
Blues
Color Finish Name
Blue, Black
Discharge Configuration
Horizontal
Impeller
Vortex
Material
Fiberglass
Pump Body Material
Cast Iron
Pump Motor Type
Thermally Protected
Pump Mounting
Rail Mount
Pump Stage
1
Turn On/Turn Off Levels
Turn-on 16.5 in_Turn-off 9.5 in
VA Cat 60 Hz
230
Electrical & Operational Information
AMP
15
Automatic Shut-Off
Yes
Horsepower
2 hp
Maximum Temperature
104
Phase
Single Phase
Power Source
Electric
RPM
3450
Volts
208/230V
Warranty & Product Information
Type
L3048LSG202
UL Listed
No
UPC
671812155044