This product requires certification to purchase.

2HP 50GPM Single Phase 208-230V LSG202 Cast Iron Grinder Pump with Simplex Control Panel

Liberty Pumps

3000 Series 2HP 50GPM Single Phase 208-230V LSG202 Cast Iron Grinder Pump with Simplex Control Panel

  • Fast #
  • Part #L3072LSG20236
  • Item #9349390
  • Manufacturer Part #3072LSG202-36
4.4 out of 5 Customer Rating
Brand image
Liberty Pumps

3000 Series 2HP 50GPM Single Phase 208-230V LSG202 Cast Iron Grinder Pump with Simplex Control Panel

  • Fast #
  • Part #L3072LSG20236
  • Item #9349390
  • Manufacturer Part #3072LSG202-36
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Factory assembled 2hp grinder pump 30" diameter system
  • Pre-mounted floats for pump control and alarm
  • 4" Fiberglass hub with 4" rubber pipe seal
  • Factory pre-assembled guide rail system
  • Integral check valve
  • Galvanized guide rail pipe
  • All stainless steel supports and brackets pre-mounted
  • Stainless steel chain for pump lift-out
  • 36" discharge depth
  • 25' power cord
  • Requires Certification
Dimensions & Measurements
Cord Length
25 ft
Discharge
1-1/5 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
50 gpm
Height
78 in
Length
72 in
Maximum Feet of Head
108
Weight
309 lb
Width
36 in
Characteristics & Features
Coating
Fiberglass
Collection
3000 Series
Discharge Configuration
Horizontal
Impeller
Vortex
Material
Fiberglass
Pump Body Material
Cast Iron
Pump Motor Type
Thermally Protected
Pump Mounting
Rail Mount
Pump Stage
1
Turn On/Turn Off Levels
Turn-on 32.5 in_Turn-off 11 in
VA Cat 60 Hz
230
Electrical & Operational Information
AMP
15
Automatic Shut-Off
Yes
Horsepower
2 hp
Maximum Temperature
104
Power Source
Electric
RPM
3450
Volts
208/230V
Warranty & Product Information
Product Type
Grinder Pump
Pump Application
Sewage
Type
L3072LSG20236
UL Listed
No
UPC
671812154726