1-1/2 in. 3/4 hp Cast Iron Submersible Effluent Sump Pump with Vertical Magnetic Float and 10 ft. Cord

You last purchased this on
 
Liberty Pumps

290 Series 1-1/2 in. 3/4 hp Cast Iron Submersible Effluent Sump Pump with Vertical Magnetic Float and 10 ft. Cord

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

290 Series 1-1/2 in. 3/4 hp Cast Iron Submersible Effluent Sump Pump with Vertical Magnetic Float and 10 ft. Cord

  • Fast #
  • Part #L297
  • Item #4291688
  • Manufacturer Part #297
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Quick-connect power cord
  • Permanently lubricated upper and lower bearings
  • Liberty's unique, one-piece "UniBody" casting
  • VMF - Vertical magnetic float for smaller pits
  • Stainless steel rotor shaft
  • Stainless steel fasteners
  • Stainless steel, removable bottom screen
  • Oil-filled, hermetically dialed motors with thermal overload protection
  • 115 V
  • Requires Certification

Specifications

AMP:
10.4
Automatic Shut-Off:
Yes
Built-In Grinder:
No
CSA Certified:
CSA 22.2 No. 108
Coating:
Epoxy, Powder Coated
Collection:
290 Series
Connection Type:
FPT
Cord Length:
10 ft
Discharge:
1-1/2 in
Discharge Configuration:
Horizontal
Flow Rate:
77 gpm
Height:
15-1/2 in
Horsepower:
3/4 hp
ISO:
ISO 9001
MA Approved -:
Yes
Maximum Feet of Head:
48
Product Type:
Effluent Pump
Pump Body Material:
Cast Iron
Pump Motor Type:
Thermally Protected
Pump Phase:
1
RPM:
3450
Turn On/Turn Off Levels:
Turn-on 9-1/2 in/Turn-off 4 in
UL Listed:
UL 778
VA Cat 60 Hz:
115
Volts:
115V
Weight:
31 lb
Width:
9 in