This product requires certification to purchase.

35 ft. 115V Quick Connect Cord Kit

Liberty Pumps

35 ft. 115V Quick Connect Cord Kit

  • Fast #
  • Part #LK001346
  • Item #4310932
  • Manufacturer Part #K001346
4.9 out of 5 Customer Rating
Brand image
Liberty Pumps

35 ft. 115V Quick Connect Cord Kit

  • Fast #
  • Part #LK001346
  • Item #4310932
  • Manufacturer Part #K001346
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Kit, Cord kit, 35' 115V, quick-connect
  • Requires Certification

Documents

Dimensions & Measurements
Cord Length
35 ft
Height
4 in
Length
12 in
Weight
3 lb
Width
15 in
Characteristics & Features
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Type
LK001346
UPC
671812122640