This product requires certification to purchase.

4/10 HP 115V Cast Iron Sewage Pump

Liberty Pumps

4/10 HP 115V Cast Iron Sewage Pump

  • Fast #
  • Part #L1102//LE41M
  • Item #10176109
  • Manufacturer Part #1102//LE41M
5 out of 5 Customer Rating
Brand image
Liberty Pumps

4/10 HP 115V Cast Iron Sewage Pump

  • Fast #
  • Part #L1102//LE41M
  • Item #10176109
  • Manufacturer Part #1102//LE41M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Heavy-Duty structural foam basin
  • Completely assembled system with piping included
  • Floats for control unit factory pre-set
  • 4" inlet hub with rubber pipe seal
  • Heavy, 1/4" enamel coated steel cover
  • Separate sump access covers
  • 10" diameter inspection cover
  • Restraints to hold pumps securely in position
  • Requires Certification
Dimensions & Measurements
Cord Length
10 ft
Discharge
2 in
Flow Rate
7440 gph
Maximum Feet of Head
20
Included Components
Built-In Grinder
No
Characteristics & Features
Coating
Polyethylene
Impeller
Plastic
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Electrical & Operational Information
AMP
12
Horsepower
2/5 hp
Volts
115V
Warranty & Product Information
Type
L1102//LE41M
UPC
671812129694