This product requires certification to purchase.

4 x 12 in. Push Switch for Model 253-3-B59, 283-3-B39, 283-3X-B39, Series 250 and 280

Liberty Pumps

4 x 12 in. Push Switch for Model 253-3-B59, 283-3-B39, 283-3X-B39, Series 250 and 280

  • Fast #
  • Part #LK001347
  • Item #4310933
  • Manufacturer Part #K001347
5 out of 5 Customer Rating
Brand image
Liberty Pumps

4 x 12 in. Push Switch for Model 253-3-B59, 283-3-B39, 283-3X-B39, Series 250 and 280

  • Fast #
  • Part #LK001347
  • Item #4310933
  • Manufacturer Part #K001347
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Kit, float control with series plug
  • Requires Certification

Documents

Dimensions & Measurements
Cord Length
35 ft
Height
4 in
Length
12 in
Weight
3 lb
Width
15 in
Characteristics & Features
Brand Model Compatibility
Model 253-3-B59, 283-3-B39, 283-3X-B39, Series 250, 280, LE70, 290
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Electrical & Operational Information
AMP
13
Automatic Shut-Off
No
Warranty & Product Information
Product Type
Push Switch
UPC
671812122657