1/3 HP 115V Residential Drain Pump with Alarm

You last purchased this on
 
Liberty Pumps

1/3 HP 115V Residential Drain Pump with Alarm

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

1/3 HP 115V Residential Drain Pump with Alarm

  • Fast #
  • Part #L404A
  • Item #7387422
  • Manufacturer Part #404/A
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fully automatic operation
  • Short profile for compact areas - only 11" tall
  • Pre-assembled and ready to install
  • Includes standard alarm
  • Integrally molded rubber gasket for a superior gas-tight seal
  • Separate access cover for easy switch inspection
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
5.2
ASME:
ASME A112.3.4
Automatic Shut-Off:
Yes
Battery Size:
9V
Battery Type:
Alkaline
CSA Certified:
CSA B45.9
Coating:
Polyolefin
Connection Type:
FPT
Cord Length:
10 ft
Corded Cordless:
Corded
Depth:
11 in
Diameter - Base:
13-7/10 in
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Energy Star Compliant:
No
Height:
15 in
Horsepower:
1/3 hp
ISO:
ISO 9001
Impeller:
Vortex
Length:
16 in
MA Approved -:
Yes
Maximum Feet of Head:
20
Maximum Temperature:
221
NSF Certified:
No
Origin:
Domestic
Product Type:
Submersible
Pump Body Material:
Aluminum
Pump Phase:
1
RPM:
3450
Temperature Rating:
221
Turn On/Turn Off Levels:
Turn-on 8-3/25 in/Turn-off 3-1/4 in
UL Listed:
No
VA Cat 60 Hz:
115
Volts:
115V
Weight:
13 lb
Width:
16 in