1/2 HP 115V Replacement Pump for 405 Drain Pump

You last purchased this on
 
Liberty Pumps

1/2 HP 115V Replacement Pump for 405 Drain Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

1/2 HP 115V Replacement Pump for 405 Drain Pump

  • Fast #
  • Part #L405P
  • Item #4310918
  • Manufacturer Part #405P
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High-head, High temperature
  • Separate access cover for easy switch inspection
  • Fully automatic operation
  • 115 V
  • Replacement pump
  • Standard and Wi-Fi alarmed models available
  • Integrally molded rubber gasket for a superior gas-tight seal
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
7.3
ASME:
ASME A112.3.4
Automatic Shut-Off:
Yes
CSA Certified:
CSA B45.9
Coating:
Powder Coated
Connection Type:
FPT
Cord Length:
10 ft
Corded Cordless:
Corded
Depth:
14-1/4 in
Discharge:
2 in
Discharge Configuration:
Vertical
Energy Star Compliant:
No
Height:
26 in
Horsepower:
1/2 hp
ISO:
ISO 9001
Impeller:
Vortex
Length:
11 in
MA Approved -:
Yes
Maximum Feet of Head:
34
Maximum Temperature:
180
NSF Certified:
No
Origin:
Domestic
Product Type:
Submersible
Pump Body Material:
Aluminum
Pump Phase:
1
RPM:
3450
Temperature Rating:
104
UL Listed:
UL 778
VA Cat 60 Hz:
115
Volts:
115V
Weight:
14 lb
Width:
9 in