DESCRIPTION

  • Epoxy coat finish
  • Heavy cast iron construction
  • Patented V-Slice® cutter technology
  • These pumps are capable of handling condoms, feminine products, diapers and other material that clog or stop regular sewage pumps
  • Units are available with a wide angle piggy back float (1ph only), which eliminates the need for a control panel saving time and money on installation

Liberty Pumps Omnivore® 440/480V Grinder Pump Housing

LLSG204M

Horsepower:

2 hp

SPECIFICATIONS

AMP
5.3
Built-In Grinder
Yes
CSA Certified
Yes
Collection
Omnivore®
Cord Length
25 ft
Discharge
1-1/4 in
Discharge Configuration
Horizontal
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
50 gpm
Height
19-1/2 in
Horsepower
2 hp
Impeller
Stainless Steel
Material
Cast Iron, Stainless Steel
Maximum Temperature
130
Phase
Triple Phase
Power Source
AC
Pump Application
Commercial
Pump Body Material
Cast Iron
Pump Phase
3
RPM
3450
UL Listed
Yes
Volts
440/480V

Starting at
$1731.48
EACH
  • QUANTITY