This product requires certification to purchase.

208/240/480V 3PH NEMA 4X 2.2- Pump Control Panel

Liberty Pumps

AE Series 208/240/480V 3PH NEMA 4X 2.2- Pump Control Panel

  • Fast #
  • Part #LAE343141
  • Item #2369145
  • Manufacturer Part #AE34=3-141
3.7 out of 5 Customer Rating
Brand image
Liberty Pumps

AE Series 208/240/480V 3PH NEMA 4X 2.2- Pump Control Panel

  • Fast #
  • Part #LAE343141
  • Item #2369145
  • Manufacturer Part #AE34=3-141
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Magnetic motor contactors
  • HOA Switches (Internal)
  • Green pump run indicators (Internal)
  • Control On/Off switch (Internal)
  • Control/Alarm power-on indicator (Internal)
  • Circuit breakers
  • Easy wiring terminal blocks
  • Visual and audible alarm
  • Auxiliary Contacts
  • Requires Certification
Dimensions & Measurements
Cord Length
25 ft
Depth
6 in
Height
9-3/4 in
Length
22 in
Width
19 in
Included Components
Cover Included
Yes
Characteristics & Features
Brand Model Compatibility
AE-Series Control Panels
Collection
AE Series
Color Finish Name
Grey, Black
Material
Plastic
Material Type
Thermoplastic
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Electrical & Operational Information
AMP
2.5, 4
Automatic Shut-Off
No
Decibel Rating (dB)
83 dB
Phase
Three Phase
Power Source
Electric
Volts
115V
Warranty & Product Information
NEMA
NEMA 4X
NSF Certified
No
Type
AFS2002P
UL Listed
UL 508A
UPC
671812107050