DESCRIPTION

  • Automatic reset
  • Green power light
  • Low battery chirp
  • Red alarm light
  • Test/Silence feature

Liberty Pumps Alarm 115V Indoor 9V Battery Back-Up

LALM2

Volts:

12V

SPECIFICATIONS

Material
Plastic
Volts
12V

Starting at
$117.96
EACH
  • QUANTITY