This product requires certification to purchase.

3/4 HP 115V Cast Iron Simplex Elevator Sump Pump System

Liberty Pumps

Auto-Valve Series 3/4 HP 115V Cast Iron Simplex Elevator Sump Pump System

  • Fast #
  • Part #LELV290VS
  • Item #5172004
  • Manufacturer Part #ELV290-VS
4.6 out of 5 Customer Rating
Brand image
Liberty Pumps

Auto-Valve Series 3/4 HP 115V Cast Iron Simplex Elevator Sump Pump System

  • Fast #
  • Part #LELV290VS
  • Item #5172004
  • Manufacturer Part #ELV290-VS
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Simplex pump system detects and separates oil and water
  • Flow rates to 95 GPM
  • Heads up to 50'
  • OilTector control with touch screen display and programming
  • Remote alarm can be mounted up to 2,500' from panel
  • Preset level sensor for easy installation
  • No holding tank
  • Requires Certification
Dimensions & Measurements
Cord Length
25 ft
Discharge
1-1/2 in
Height
13 in
Length
20 in
Maximum Feet of Head
48
Weight
90 lb
Width
48 in
Characteristics & Features
Coating
Powder Coated
Collection
Auto-Valve Series
Connection Type
FPT
Corded Cordless
Corded
Discharge Configuration
Vertical
Impeller
Composite
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Turn On/Turn Off Levels
Turn-on 13 in/Turn-off 7 in
Electrical & Operational Information
AMP
10.4
Automatic Shut-Off
Yes
Horsepower
3/4 hp
Maximum Temperature
104
RPM
3450
Volts
115V
Warranty & Product Information
ASME
ASME A17.1
NSF Certified
No
Product Type
Submersible
UL Listed
No
UPC
671812133660