DESCRIPTION

  • Oil filled, thermally protected motor
  • Permanently lubricated bearings
  • Unitized shaft seal

Liberty Pumps Automatic High Temperature Submersible Pump

LHT41A

Horsepower:

4/10 hp

SPECIFICATIONS

AMP
12
Cord Length
10 ft
Discharge
1-1/2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
50 gpm
Height
9-3/5 in
Horsepower
4/10 hp
Impeller
Thermoplastic
Material
Brass, Cast Iron, Stainless Steel
Power Source
Electric
Pump Phase
1
UL Listed
Yes
Volts
115V
Width
9-4/5 in

Starting at
$456.33
EACH
  • QUANTITY