DESCRIPTION

  • Ball/check combo provides compact design
  • Heavy-duty PVC
  • 125 PSI rated
  • Vertical or horizontal installation
  • Features union for easy disassembly
  • Quick-connect power cord

Liberty Pumps 1-1/2 in. Plastic Check Valve

LBCV150

Manufacturer Part #: BCV150

Valve Size:

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Brand Model Compatibility
Check Valves
Clean Bagged
No
Cover Included
No
Discharge
1-1/2 in
Fits Pipe Size
1-1/2 in
Height
8-1/4 in
ISO Specifications
ISO 9001
Maximum Pressure
125 psi
Origin
Domestic
Product Type
Accessories
Temperature Rating
104
Type
LBCV150
Valve Body Material
PVC
Valve Type
Check Valve
Width
3-3/4 in

Print