DESCRIPTION

Liberty Pumps Cast Iron Pump with Wide Angle Float

L2832

Horsepower:

SPECIFICATIONS

AMP
8.5
Cord Length
10 ft
Discharge
1-1/2 in
Height
13 in
Horsepower
1/2 hp
Material
Cast Iron
Pump Phase
1
Volts
115V
Width
9-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$305.66
EACH
  • QUANTITY