DESCRIPTION

  • Handles 3/4" Solids
  • Liberty pumps series 280 & 290 effluent pumps are designed to handle the toughest applications

Liberty Pumps 280/290 Series Cast Iron Submersible Effluent Sump Pump with Vertical Magnetic Float and 10 ft. Cord

L297

Horsepower:

3/4 hp

SPECIFICATIONS

AMP
10.4
Built-In Grinder
No
CSA Certified
Yes
Coating
Epoxy, Powder-Coated
Collection
280/290 Series
Cord Length
10 ft
Discharge
1-1/2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
83 gpm
Height
13 in
Horsepower
3/4 hp
Impeller
Engineered Plastic
Material
Cast Iron
Maximum Temperature
140
Power Source
AC
Pump Application
Effluent
Pump Body Material
Cast Iron
Pump Phase
1
RPM
3450
UL Listed
Yes
Volts
115V
Width
10 in

Starting at
$349.57
EACH
  • QUANTITY

DOCUMENTS