DESCRIPTION

  • 125 PSI rated
  • 140° maximum fluid temperature
  • Heavy-duty compression fit
  • Material: PVC
  • Size: 1/4" x 2"
  • Vertical or horizontal installation

Liberty Pumps Compression Fit Check Valve

LCV200C

Valve Size:

2 in

SPECIFICATIONS

End Connection 1
Compression
Maximum Pressure
125 psi
Valve Size
2 in

Starting at
$31.86
EACH
  • QUANTITY