DESCRIPTION

  • Includes toilet seat and alarm
  • Solids handling macerator

Liberty Pumps Ascent™ II 1.28 gpf Toilet

LASCENTIIESW

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
7.9
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.3.4
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Built-In Grinder
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.9
Collection
Ascent™ II
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Height
17-3/8 in
Horsepower
1/2 hp
IAPMO Listed
Yes
Length
29-5/8 in
MA Approved
No
RPM
3450
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Seat Shape
Elongated
Toilet Type
Two Piece
Volts
115V
WaterSense Labeled
Yes
Width
18-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS