DESCRIPTION

Liberty Pumps Crawl Space Sump Kit

LDHK24

Discharge:

1-1/2 in

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Color Finish
Black
Color Finish Category
Blacks
Discharge
1-1/2 in
Material
Plastic
Material Type
Polyethylene
Width
18 in

Starting at
$12.06
EACH
  • QUANTITY

DOCUMENTS