DESCRIPTION

  • System is unassembled
  • Three year warranty

Liberty Pumps Crawl Space Sump Pump Kit

LCSP257

Height:

10-1/2 in

SPECIFICATIONS

AMP
5.2
Cord Length
10 ft
Discharge
1-1/2 in
Height
10-1/2 in
Horsepower
1/3 hp
Material
Cast Iron
NSF Certified
No
Power Source
Electric
Pump Application
Solids
UL Listed
No
Volts
115V

Starting at
$317.71
EACH
  • QUANTITY