This product requires certification to purchase.

1/2 HP 120VAC Pump System with Simplex OilTector® Control

Liberty Pumps

ELV Series 1/2 HP 120VAC Pump System with Simplex OilTector® Control

  • Fast #
  • Part #LELV280VS
  • Item #5171917
  • Manufacturer Part #ELV280-VS
4.8 out of 5 Customer Rating
Brand image
Liberty Pumps

ELV Series 1/2 HP 120VAC Pump System with Simplex OilTector® Control

  • Fast #
  • Part #LELV280VS
  • Item #5171917
  • Manufacturer Part #ELV280-VS
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Simplex pump system detects and separates oil and water
  • Flow rates to 95 GPM
  • Heads up to 40'
  • OilTector control with touch screen display and programming
  • Remote alarm can be mounted up to 2,500' from panel
  • Preset level sensor for easy installation
  • No holding tank
  • Requires Certification
Dimensions & Measurements
Cord Length
50 ft
Diameter
9-1/2 in
Discharge
1-1/2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
63 gpm
Height
28 in
Length
20 in
Maximum Feet of Head
37
Weight
90 lb
Width
11-1/4 in
Included Components
Built-In Grinder
No
Cover Included
No
Characteristics & Features
Brand Model Compatibility
ELV-Series Elevator Pumps
Coating
Epoxy, Powder Coated
Collection
ELV Series
Discharge Configuration
Horizontal
Impeller
Vortex
Material
Cast Iron
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Pump Motor Type
Hermetically Sealed
Pump Mounting
Free Standing
Pump Stage
1
Turn On/Turn Off Levels
Turn-on 13 in/Turn-off 7 in
VA Cat 60 Hz
115
Electrical & Operational Information
AMP
8
Automatic Shut-Off
Yes
Horsepower
1/2 hp
Maximum Temperature
104
Phase
Single Phase
Power Source
Electric
RPM
3450
Volts
115V
Warranty & Product Information
Pump Application
Sump
Type
LELV280VS
UL Listed
No
UPC
671812133622