This product requires certification to purchase.

ELV290 3/4HP 77GPM 115V Cast Iron Effluent Sump Pump with Oil Tector and 6' Cord

Liberty Pumps

ELV290 3/4HP 77GPM 115V Cast Iron Effluent Sump Pump with Oil Tector and 6' Cord

  • Fast #
  • Part #LELV29006
  • Item #5171877
  • Manufacturer Part #ELV290-06
3.3 out of 5 Customer Rating
Brand image
Liberty Pumps

ELV290 3/4HP 77GPM 115V Cast Iron Effluent Sump Pump with Oil Tector and 6' Cord

  • Fast #
  • Part #LELV29006
  • Item #5171877
  • Manufacturer Part #ELV290-06
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Complete packaged system
  • Remote Alarm
  • Easy clamp-mount installation with plug-in ready wiring
  • 115V
  • Requires Certification
Dimensions & Measurements
Cord Length
6 ft
Discharge
1-1/2 in
Flow Rate
77 gpm
Height
16-1/4 in
Length
18 in
Maximum Feet of Head
48
Weight
40 lb
Width
11-1/4 in
Characteristics & Features
Material
Cast Iron
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Electrical & Operational Information
Horsepower
3/4 hp
RPM
3450
Volts
115V
Warranty & Product Information
Product Type
Sump Pump
Type
LELV29006
UPC
671812134889