FL104M-5 1 HP EFFLUENT PUMP WITH 50' POWER CORD
FL100 Series FL104M-5 1 HP EFFLUENT PUMP WITH 50' POWER CORD
Product Details
Product Details
- Heavy cast iron construction
- Semi-open cast iron impeller
- Stainless steel rotor shaft
- Dual shaft seals
- Single float, mercury free level control
- Additional pipe mounting clamp
- Fully adjustable pumping range
- Quick-connect 50' power cord
- Manual
Specifications
- AMP:
- 4.5
- Automatic Shut-Off:
- No
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Epoxy, Powder Coated
- Collection:
- FL100 Series
- Cord Length:
- 50 ft
- Discharge:
- 1-1/2 in;2 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 107 gpm
- Height:
- 22 in
- Horsepower:
- 1 hp
- Impeller:
- Semi-Open
- Length:
- 14-1/4 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 90
- Maximum Temperature:
- 104
- Power Source:
- Electric
- Product Type:
- Pump
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Application:
- Effluent
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Hermetically Sealed
- Pump Mounting:
- Free Standing
- Pump Phase:
- 3
- Pump Stage:
- 1
- RPM:
- 3450
- UL Listed:
- UL 778
- VA Cat 60 Hz:
- 480
- Volts:
- 440/480V
- Weight:
- 75 lb
- Width:
- 9-3/4 in