FL52M-5 1/2 HP EFFLUENT PUMP WITH 50' POWER CORD
FL50 Series FL52M-5 1/2 HP EFFLUENT PUMP WITH 50' POWER CORD
Product Details
Product Details
- Semi-open impeller
- Permits passage of solids without clogging
- Cast iron construction with all stainless and brass fasteners
- 416 stainless steel rotor shaft
- Oil-filled hermetically sealed motor
- Permanently lubricated upper and lower ball bearings
- Unitized carbon and ceramic shaft seal
- Manual pump
- Bare lead
Specifications
- AMP:
- 6.5
- Automatic Shut-Off:
- No
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Epoxy, Powder Coated
- Collection:
- FL50 Series
- Cord Length:
- 50 ft
- Discharge:
- 1-1/2 in;2 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 92 gpm
- Height:
- 21 in
- Horsepower:
- 1/2 hp
- Impeller:
- Semi-Open
- Length:
- 13-1/2 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 55
- Maximum Temperature:
- 104
- Power Source:
- Electric
- Product Type:
- Pump
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Application:
- Effluent
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Hermetically Sealed
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3450
- UL Listed:
- UL 778
- VA Cat 60 Hz:
- 230
- Volts:
- 208-230V
- Weight:
- 65 lb
- Width:
- 9-3/4 in