This product requires certification to purchase.

3/4 hp 1-1/2 in. 10.5A NPT Stainless Steel Cast Iron 208/230V 1 Phase Effluent Pump

Liberty Pumps

FL70 Series 3/4 hp 1-1/2 in. 10.5A NPT Stainless Steel Cast Iron 208/230V 1 Phase Effluent Pump

  • Fast #
  • Part #LFL72M2
  • Item #4518352
  • Manufacturer Part #FL72M-2
4.5 out of 5 Customer Rating
Brand image
Liberty Pumps

FL70 Series 3/4 hp 1-1/2 in. 10.5A NPT Stainless Steel Cast Iron 208/230V 1 Phase Effluent Pump

  • Fast #
  • Part #LFL72M2
  • Item #4518352
  • Manufacturer Part #FL72M-2
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Semi-open impeller
  • Permits passage of solids without clogging
  • Heavy cast iron construction
  • 416 stainless steel rotor shaft
  • Oil-filled hermetically sealed motor
  • Permanently lubricated upper and lower ball bearings
  • Unitized carbon and ceramic shaft seal
  • Manual pump
  • 25' Quick-connect power cord
  • Requires Certification
Dimensions & Measurements
Cord Length
25 ft
Discharge
1-1/2 in
Flow Rate
100 gpm
Height
21 in
Maximum Feet of Head
78
Weight
62 lb
Width
7 in
Included Components
Built-In Grinder
No
Characteristics & Features
Coating
Epoxy, Powder Coated
Collection
FL70 Series
Connection Type
NPT
Discharge Configuration
Horizontal
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Pump Motor Type
Hermetically Sealed
VA Cat 60 Hz
230
Electrical & Operational Information
AMP
2.8
Automatic Shut-Off
Yes
Horsepower
3/4 hp
RPM
3450
Volts
208/230V
Warranty & Product Information
CSA Certified
CSA 22.2 No. 108
Product Type
Effluent Pump
UL Listed
UL 778
UPC
671812125702