This product requires certification to purchase.

Guide Rail for XLSG & XLSGX Series Grinders

Liberty Pumps

GR Series Guide Rail for XLSG & XLSGX Series Grinders

  • Fast #
  • Part #LGR20NS
  • Item #7387564
  • Manufacturer Part #GR20NS
4.7 out of 5 Customer Rating
Brand image
Liberty Pumps

GR Series Guide Rail for XLSG & XLSGX Series Grinders

  • Fast #
  • Part #LGR20NS
  • Item #7387564
  • Manufacturer Part #GR20NS
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Single guide pipe design with auto-align feature
  • For XLSG & XLSGX-Series
  • Heavy cast iron construction
  • Rugged one rail design with auto-guide feature
  • 1-1/4" guide pipe FNPT
  • Heavy duty nitrile sealing grommet
  • Upper cast iron rail support with bracket provided
  • Powder coded for corrosion resistance
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connections
FNPT
Height
7 in
Length
13 in
Weight
24 lb
Width
8 in
Included Components
Built-In Grinder
No
Cover Included
No
Characteristics & Features
Brand Model Compatibility
GR-Series Guide Rail
Coating
Epoxy, Powder Coated
Collection
GR Series
Color Finish Category
Reds
Color Finish Name
Red, Tan
Discharge Configuration
Vertical
Material
Bronze
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Type
LGR20NS
UPC
671812142112