DESCRIPTION

  • Fits Omnivore LSG-Series grinder pumps
  • Includes sealing grommet and bolts
  • Provides vertical discharge for non-guide rail installations

Liberty Pumps Grinder Flanged Elbow

LG90

DOCUMENTS

SPECIFICATIONS

End Connection 1
FNPT
Fitting Size 1
1-1/4 in
Material
Cast Iron
NSF Certified
No
Size
1-1/4 in
UL Listed
No