DESCRIPTION

Liberty Pumps Grinder

L2460LSG20224

Width:

SPECIFICATIONS

AMP
15
Cord Length
25 ft
Horsepower
2 hp
Length
60 in
UL Listed
No
Volts
208/203V
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY