This product requires certification to purchase.

4/10 HP 115V Cast Iron High Temperature Effluent Pump

Liberty Pumps

HT40 Series 4/10 HP 115V Cast Iron High Temperature Effluent Pump

  • Fast #
  • Part #LHT41A2
  • Item #2369123
  • Manufacturer Part #HT41A-2
5 out of 5 Customer Rating
Brand image
Liberty Pumps

HT40 Series 4/10 HP 115V Cast Iron High Temperature Effluent Pump

  • Fast #
  • Part #LHT41A2
  • Item #2369123
  • Manufacturer Part #HT41A-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Vortex impeller prevents clogging
  • Impeller made of High Temp Thermoplastic
  • Cast Iron Construction
  • Stainless steel and brass fasteners
  • 416 Stainless Steel rotor shaft
  • Oil-filled, thermally protected motor
  • Permanently lubricated bearings
  • Unitized shaft seal
  • 25' Quick-connect power cord
  • Automatic
  • Requires Certification
Dimensions & Measurements
Cord Length
25 ft
Discharge
1-1/2 in
Flow Rate
65 gpm
Height
17-1/2 in
Maximum Feet of Head
19
Weight
39 lb
Width
8-3/4 in
Included Components
Built-In Grinder
No
Characteristics & Features
Coating
Epoxy, Powder Coated
Collection
HT40 Series
Connection Type
FPT
Discharge Configuration
Vertical
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Pump Motor Type
Thermally Protected
Turn On/Turn Off Levels
Turn-on 12 in/Turn-off 4 in
VA Cat 60 Hz
115
Electrical & Operational Information
AMP
12
Automatic Shut-Off
Yes
Horsepower
4/10 hp
RPM
3450
Volts
115V
Warranty & Product Information
Type
LHT41A2
UPC
671812103557