4/10 HP 115V Cast Iron High Temperature Submersible Sump Pump
HT40 Series 4/10 HP 115V Cast Iron High Temperature Submersible Sump Pump
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 60-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Impeller made of High Temp Thermoplastic
- Cast Iron Construction
- Vortex impeller prevents clogging
- Unitized shaft seal
- Oil-filled, thermally protected motor
- Permanently lubricated bearings
- 416 Stainless Steel rotor shaft
- Stainless steel and brass fasteners
- Automatic
- Quick-connect power cord
Specifications
- ADA Compliant:
- No
- AMP:
- 12
- Adjustable:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- Yes
- Brand Model Compatibility:
- High Temp Sump Pumps
- Built-In Grinder:
- No
- Clean Bagged:
- No
- Coating:
- Powder Coated
- Collection:
- HT40 Series
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black, Yellow
- Connection Type:
- FPT
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Cover Included:
- No
- Diameter:
- 9 in
- Diameter - Base:
- 9 in
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Energy Star Compliant:
- No
- Fits Pipe Size:
- 1-1/2 in
- Flow Rate:
- 65 gpm
- Height:
- 17-1/2 in
- Horsepower:
- 4/10 hp
- ISO:
- ISO 9001
- Impeller:
- Vortex
- Installation Type:
- Freestanding
- Length:
- 12 in
- MA Approved -:
- Yes
- Material:
- Cast Iron
- Maximum Feet of Head:
- 19
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Submersible
- Pump Application -:
- Sump
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3450
- Temperature Rating:
- 200
- Turn On/Turn Off Levels:
- Turn-on 12 in/Turn-off 4 in
- Type:
- LHT41A
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Weight:
- 38 lb
- Width:
- 8-3/4 in